Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 150 Grit, Gold, PK100
Mfr # 8497035
Zoro # G5754467
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8497035
- Zoro # G5754467
- UPC # 82354028190
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 150, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23043 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 1/4", 5-Pack (23043)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- HHIP 6 X .035 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-6035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 6 In., 220 G, PK50 (8445035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gray, PK50 (11004035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gray, PK50 (11006035)
- FINISH 1ST PSA Sanding Disc, 2000 Grit, Gray, PK50 (11015035)
- FINISH 1ST PSA Sanding Disc, 6 In., 150 G, PK50 (8443035)
- ARC ABRASIVES PSA Sanding Disc, 120 Grit, 6 in. dia. (71-30456)
- Finish 1St Adhesive Discs