Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 120 Grit, Gold, PK100
Mfr # 8422035
Zoro # G5754476
product price: $40.79
/pk 100, $0.41/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8422035
- Zoro # G5754476
- UPC # 82354028183
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Overall Diameter | 6 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight C, Grit 120, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TS (59262)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843217)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gray, PK50 (11006035)
- FINISH 1ST PSA Sanding Disc, 320 Grit, Gold, PK100 (8425035)
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- 3M PSA Sanding Disc, Poly, 5in, P600G, PK400 (83678)
- Finish 1St Adhesive Discs