Shop All Adhesive Discs
Finish 1St
PSA Sanding Disc, 1000 Grit, Gray, PK50
Mfr # 11012035
Zoro # G5754248
original price:
$55.39
7% off
new price: $51.39
/pk 50, $1.03/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 1000
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11012035
- Zoro # G5754248
- UPC # 82354028572
- Country of Origin Korea, Republic of
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | PSA Sanding Disc |
Grit | 1000 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Ultra Fine |
Backing Material | Film |
Series | Sanding Discs |
Abrasive Type | Coated |
Abrasive Grit | 1000 / P2000 |
Disc Backing Material | Film |
Abrasive Grade | Ultra Fine |
Backing Weight | D |
Color | Gray |
Packaged In | BOX |
Backing Material & Wt | D Wt Film |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 1000 / P2000 |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Film |
Product Type | PSA Disc |
Disc Grit | 1000 |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight D, Grit 1000, Overall Diameter 6 in, Product Type PSA Disc, Series Sanding Discs, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL SRT DC Grinding Wheel 4-1/2 x 1/4 x 7/8 SRT24 T-27 (DCSRT45)
- WEILER 1-1/8" Diameter Copper Tube Fitting Brush (44085)
- CONTINENTAL ABRASIVES SD-3 Double Cut Round Ball Tungsten Carbide Burr (CB-SD3D)
- INDASA USA 2in roloc type disc 36 grit (7302-36)
- FINISH 1ST PSA Sanding Disc, 6 In., 220 G, PK50 (8445035)
- FINISH 1ST PSA Sanding Disc, 150 Grit, Gold, PK100 (8497035)
- FINISH 1ST PSA Sanding Disc, 120 Grit, Gold, PK100 (8422035)
- FINISH 1ST PSA Sanding Disc, 1500 Grit, Gray, PK50 (11014035)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gray, PK50 (11006035)
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- Finish 1St Adhesive Discs