Shop All Abrasive Rolls
Finish 1St
PSA Abrasive Roll, 60 ft., 80 G
Mfr # 8516035
Zoro # G5118556
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Abrasive Material Aluminum Oxide
- Backing Material PSA
- Length 20 yd
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8516035
- Zoro # G5118556
- UPC # 82354026523
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 20 yd |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 60 ft L |
Overall Length | 60 ft |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | PSA |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | C |
Item | Sandpaper Roll |
Color | Gold |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material & Wt | C Wt PSA |
Attachment Type | PSA |
Roll Grit | 80 |
Backing Material Weight | C |
Backing Material Type | Paper |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material PSA, Backing Weight C, Color Gold, Grade Coarse, Grit 80, Overall Length 60 ft, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- DEWALT 4-1/2" x 7/8" 40G T29 XP CER FLAP DISC (DWA8280)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 320 G (8518035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 220 G (8521035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 180 G (8517035)
- UNITED ABRASIVES/SAIT SAIT 82420 DA-F Handy Roll , 2" x 50 yards, 240 Grit, 1-Pack (82420)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- Finish 1St Abrasive Rolls