Shop All Abrasive Rolls
Finish 1St
PSA Abrasive Roll, 60 ft., 400 G
Mfr # 8522035
Zoro # G5118583
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Abrasive Material Aluminum Oxide
- Backing Material PSA
- Length 20 yd
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8522035
- Zoro # G5118583
- UPC # 82354026585
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 20 yd |
Overall Length | 60 ft |
Roll Width x Length | 2 3/4 in W x 60 ft L |
Overall Width | 2 3/4 in |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Backing Material | PSA |
Grade | Super Fine |
Abrasive Type | Coated |
Backing Weight | C |
Item | Sandpaper Roll |
Color | Gold |
Abrasive Grade | Super Fine |
Abrasive Grit | 400 / P800 |
Backing Material & Wt | C Wt PSA |
Roll Grit | 400 |
Abrasive Type - Grit | Coated - 400 / P800 |
Attachment Type | PSA |
Backing Material Weight | C |
Backing Material Type | Paper |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material PSA, Backing Weight C, Color Gold, Grade Super Fine, Grit 400, Overall Length 60 ft, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- ZORO SELECT Blast Media, Stainless Steel Shot Type (ST 40-70)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 180 G (8517035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 320 G (8518035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 220 G (8521035)
- 3M Cartridge Roll, 3/8 x1in, 120G, PK100 (7010363542)
- UNITED ABRASIVES/SAIT SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack (80806)
- Finish 1St Abrasive Rolls