Shop All Abrasive Rolls
Finish 1St
PSA Abrasive Roll, 60 ft., 180 G
Mfr # 8517035
Zoro # G5118592
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Abrasive Material Aluminum Oxide
- Backing Material PSA
- Length 20 yd
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8517035
- Zoro # G5118592
- UPC # 82354026554
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2 3/4 in |
Length | 20 yd |
Overall Width | 2 3/4 in |
Roll Width x Length | 2 3/4 in W x 60 ft L |
Overall Length | 60 ft |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | PSA |
Grade | Fine |
Abrasive Type | Coated |
Backing Weight | C |
Item | Sandpaper Roll |
Color | Gold |
Abrasive Grade | Fine |
Abrasive Grit | 180 / P180 |
Attachment Type | PSA |
Roll Grit | 180 |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt PSA |
Backing Material Weight | C |
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material PSA, Backing Weight C, Color Gold, Grade Fine, Grit 180, Overall Length 60 ft, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- MIRKA Gold 9" Grip 27H P240 (23-648-240)
- NORTON ABRASIVES Sanding Disc, CerAlO, 80 Grit, 4-1/2 in. (66254468393)
- WEILER 3" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30728)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 320 G (8518035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 80 G (8516035)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 220 G (8521035)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1.5x1/8, A/O, Grit 100 (A013560)
- ZORO SELECT Abrasive Roll, 150 ft. L, Very Fine, Brown (05539529324)
- Finish 1St Abrasive Rolls