Finish 1St

PSA Abrasive Roll, 60 ft., 120 G


original price: $25.49
7% off
new price: $23.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 2 3/4 in
  • Abrasive Material Aluminum Oxide
  • Backing Material PSA
  • Length 20 yd
  • Grade Medium
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 3/4 in
Length 20 yd
Overall Width 2 3/4 in
Roll Width x Length 2 3/4 in W x 60 ft L
Overall Length 60 ft

Details

Grit 120
Abrasive Material Aluminum Oxide
Backing Material PSA
Grade Medium
Abrasive Type Coated
Backing Weight C
Color Gold
Item Sandpaper Roll
Abrasive Grit 120 / P120
Abrasive Grade Medium
Backing Material Type Paper
Abrasive Type - Grit Coated - 120 / P120
Attachment Type PSA
Roll Grit 120
Backing Material & Wt C Wt PSA
Backing Material Weight C

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material PSA, Backing Weight C, Color Gold, Grade Medium, Grit 120, Overall Length 60 ft, Overall Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.