Shop All Flap Wheels
Finish 1St
Mounted Flap Wheel, 60 Grit, 4-3/4in W, PK5
Mfr # 9722035
Zoro # G5754126
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 60
- Width 4-3/4"
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 9722035
- Zoro # G5754126
- UPC # 82354028084
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 4-3/4" |
Arbor Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Abrasive Disc Type | Radial |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Max. RPM | 13,300 RPM |
Flap Disc Type | Radial |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Backing Material | Cloth |
Description
Mounted Flap Wheel, Abrasive Type Non-Woven, Abrasive Material Ceramic, Grade Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Backing Material Cloth, Grit 60, Maximum Operating Speed 13,300 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Sanding Sleeves, 5/8INx6IN, 100 Grit, PK4 (575908)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, Garnet, PK100 (66261101489)
- 3M Paper Disc Roll, 5in.dia., P100, PK4 (7000119542)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- FINISH 1ST Mounted Flap Wheel, 36 Grit, 4-3/4in W, PK5 (9720035)
- FINISH 1ST Mounted Flap Wheel, 40 Grit, 4-3/4in W, PK5 (9721035)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- 3M Rotary Flap Peen Assm, 9/16x1-1/4in, PK10 (7000000786)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G (08834123202)
- Finish 1St Flap Wheels