Shop All Flap Wheels
Finish 1St
Mounted Flap Wheel, 40 Grit, 4-3/4in W, PK5
Mfr # 9721035
Zoro # G5754135
product price: $37.35
/pk 5, $7.47/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 40
- Width 4-3/4"
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 9721035
- Zoro # G5754135
- UPC # 82354028077
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 4-3/4" |
Arbor Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Mounted Flap Wheel, Abrasive Type Non-Woven, Abrasive Material Ceramic, Grade Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Backing Material Cloth, Grit 40, Maximum Operating Speed 13,300 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59118)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (75819)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - PSF STEELOX - Type 27 (61000)
- WEILER Standard Twist Wire Wheel 4" Standard (13102)
- FINISH 1ST Mounted Flap Wheel, 60 Grit, 4-3/4in W, PK5 (9722035)
- FINISH 1ST Mounted Flap Wheel, 36 Grit, 4-3/4in W, PK5 (9720035)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr (15F004)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 120 Grit (45783)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit (43003)
- Finish 1St Flap Wheels