Shop All Flap Wheels
Finish 1St
Mounted Flap Wheel, 36 Grit, 4-3/4in W, PK5
Mfr # 9720035
Zoro # G5754141
product price: $39.25
/pk 5, $7.85/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2"
- Grit 36
- Width 4-3/4"
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 9720035
- Zoro # G5754141
- UPC # 82354028060
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 4-1/2" |
Width | 4-3/4" |
Arbor Hole Size | 7/8 in |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Mounted Flap Wheel |
Grit | 36 |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Max. RPM | 13,300 RPM |
Abrasive Grit | 36 / P36 |
Abrasive Disc Type | Radial |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Flap Disc Type | Radial |
Backing Material | Cloth |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Description
Mounted Flap Wheel, Abrasive Type Non-Woven, Abrasive Material Ceramic, Grade Extra Coarse, Connector Size 7/8 in, Connector Type Unthreaded Hole, Flap Disc Type Radial, Overall Diameter 4 1/2 in, Backing Material Cloth, Grit 36, Maximum Operating Speed 13,300 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Tube Brush, 1/4 dia. (66252839081)
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56187)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- BRUSH RESEARCH MANUFACTURING 85AY625500SC Abrasive Nylon Brush. For .625" Bore Dia., 500SC, 1.5" Brush Part, 5" OAL (85AY625500SC)
- FINISH 1ST Mounted Flap Wheel, 60 Grit, 4-3/4in W, PK5 (9722035)
- FINISH 1ST Mounted Flap Wheel, 40 Grit, 4-3/4in W, PK5 (9721035)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-11040)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 60G (39932)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (11365)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45289)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 180 Grit (43004)
- Finish 1St Flap Wheels