Shop All Back Up Pads
Finish 1St
Mini Grinding Disc, 3 In., 50 Grit, PK25
Mfr # 8435035
Zoro # G5122065
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 18,000 RPM
- Backing Weight Y
- Disc Attachment System TR Roll-On/Off
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8435035
- Zoro # G5122065
- UPC # 82354026349
- Country of Origin Italy
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Max. RPM | 18,000 RPM |
Backing Weight | Y |
Disc Attachment System | TR Roll-On/Off |
Color | Green |
Abrasive Grit | 50 / P50 |
Abrasive Type | Coated |
Abrasive Material | Zirconium Oxide |
Abrasive Grade | Coarse |
Disc Attachment Type | Shank |
Maximum Operating Speed | 18,000 RPM |
Grade | Coarse |
Quick Change System | TR |
Disc Grit | 50 |
Backing Material Weight | Y |
Backing Material & Wt | Y Wt |
Abrasive Type - Grade - Grit | Coated - 50 / P50 |
Backing Material Type | Cloth |
Grit | 50 |
Backing Material | Cloth |
Quick-Change System | TR |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconium Oxide, Backing Material Cloth, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Maximum Operating Speed 18,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/4" Shank - SD-11 (24522)
- 3M CUBITRON Flap Disc, Cloth, 4-1/2 in. dia., 60 Grit (7010327062)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, White (7200087)
- PFERD Short Handle Fender Brush - White Tampico Fill (89447)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (66261059310)
- Finish 1St Back Up Pads