Shop All Back Up Pads
Finish 1St
Mini Grinding Disc, 2 In., 50 Grit, PK25
Mfr # 8432035
Zoro # G5122031
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Max. RPM 25,000 RPM
- Color Green
- Abrasive Material Zirconium Oxide
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8432035
- Zoro # G5122031
- UPC # 82354026288
- Country of Origin Italy
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Max. RPM | 25,000 RPM |
Color | Green |
Abrasive Material | Zirconium Oxide |
Backing Weight | Y |
Abrasive Grade | Coarse |
Abrasive Type | Coated |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Shank |
Abrasive Grit | 50 / P50 |
Abrasive Type - Grade - Grit | Coated - 50 / P50 |
Backing Material | Cloth |
Backing Material Weight | Y |
Backing Material Type | Cloth |
Grit | 50 |
Disc Grit | 50 |
Quick Change System | TR |
Backing Material & Wt | Y Wt |
Grade | Coarse |
Maximum Operating Speed | 25,000 RPM |
Quick-Change System | TR |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconium Oxide, Backing Material Cloth, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Maximum Operating Speed 25,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 80 Grit (87.03.024.080)
- OSBORN End Brush, Crimped Wire, 0009910400 (0009910400)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx50)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 (8433035)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- 3M Expanding Drum, 2x2in, 6000 RPM, 1/4 in. (45127)
- Finish 1St Back Up Pads