Shop All Back Up Pads
Finish 1St
Mini Grinding Disc, 2 In., 24 Grit, PK25
Mfr # 8430035
Zoro # G5122047
product price: $33.15
/pk 25, $1.33/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Max. RPM 25,000 RPM
- Disc Attachment Type Shank
- Backing Weight Y
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8430035
- Zoro # G5122047
- UPC # 82354026264
- Country of Origin Italy
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Max. RPM | 25,000 RPM |
Disc Attachment Type | Shank |
Backing Weight | Y |
Abrasive Type | Coated |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Extra Coarse |
Abrasive Material | Zirconium Oxide |
Abrasive Grit | 24 / P24 |
Color | Green |
Backing Material & Wt | Y Wt |
Grade | Extra Coarse |
Abrasive Type - Grade - Grit | Coated - 24 / P24 |
Backing Material | Cloth |
Quick Change System | TR |
Backing Material Type | Cloth |
Maximum Operating Speed | 25,000 RPM |
Grit | 24 |
Disc Grit | 24 |
Backing Material Weight | Y |
Quick-Change System | TR |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Zirconium Oxide, Backing Material Cloth, Backing Weight Y, Grade Extra Coarse, Grit 24, Overall Diameter 2 in, Quick Change System TR, Maximum Operating Speed 25,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamd Trung and Dresg Tl, BCSG, 1/3, 0.001" (66260157008)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 5"x.040"x7/8" (07660701618)
- FULL CIRCLE RADIUS360 SANDING TL 9"" (R360)
- NORTON ABRASIVES Cut-Off Wheel, 16 in. Dia, AO, 24 G, Black (66253179148)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 (8433035)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- DYNABRADE Vacuum, Disc Pad, 5" dia. (56176)
- Finish 1St Back Up Pads