Shop All Hook & Loop Sanding Discs
Finish 1St
Hoop/Loop Disc, 6 In., 80 G, PK50
Mfr # 8507035
Zoro # G5121261
product price: $29.99
/pk 50, $0.60/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8507035
- Zoro # G5121261
- UPC # 82354026455
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Cloth |
Backing Weight | D |
Abrasive Grade | Medium |
Color | Gold |
Backing Material | Cloth |
Backing Material Type | Cloth |
Backing Material Weight | D |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load, Tear |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | D Wt Cloth |
Disc Grit | 80 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Grade Coarse, Grit 80, Overall Diameter 6 in, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (69957398009)
- WIDIA Carbide Bur, Cylindrical, 1/16 In (M40247)
- PFERD 1-1/4" M-BRAD® Power Tube Brush - .040 SiC - 120 Grit (84050)
- FINISH 1ST Hook-and-Loop Sanding Disc, 120 Grit, PK50 (11023035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- Finish 1St Hook & Loop Sanding Discs