Shop All Hook & Loop Sanding Discs
Finish 1St
Hoop/Loop Disc, 6 In., 180 G, PK50
Mfr # 8509035
Zoro # G5136686
original price:
$22.39
5% off
new price: $21.15
/pk 50, $0.42/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8509035
- Zoro # G5136686
- UPC # 82354026486
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Abrasive Grade | Fine |
Disc Backing Material | Cloth |
Color | Gold |
Abrasive Grit | 180 / P180 |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Cloth |
Backing Material & Wt | C Wt Cloth |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Type | Cloth |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Disc Grit | 180 |
Resistance Properties | Load, Tear |
Backing Material Weight | C |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Grade Fine, Grit 180, Overall Diameter 6 in, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4580607HF)
- DYNABRADE L Platen Pad, 1/2"Wx7" L, 5pcs. (11027)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91065)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 400 G, PK50 (8505035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- Finish 1St Hook & Loop Sanding Discs