Shop All Hook & Loop Sanding Discs
Finish 1St
Hoop/Loop Disc, 6 In., 120 G, PK50
Mfr # 8500035
Zoro # G5121277
original price:
$24.99
8% off
new price: $22.95
/pk 50, $0.46/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8500035
- Zoro # G5121277
- UPC # 82354026462
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Color | Gold |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 120 / P120 |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | 120 |
Backing Material Type | Cloth |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material & Wt | C Wt Cloth |
Backing Material Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Grade Medium, Grit 120, Overall Diameter 6 in, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843328)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 40G, TR, PK100 (66261121020)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41840)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- Finish 1St Hook & Loop Sanding Discs