Shop All Hook & Loop Sanding Discs
Finish 1St
Hook/Loop Sanding Disc, 6 In., 500 G, PK50
Mfr # 11029-035
Zoro # G5121882
product price: $31.99
/pk 50, $0.64/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11029-035
- Zoro # G5121882
- UPC # 082354026004
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | 500 |
Abrasive Type | Coated |
Color | Gray |
Series | G2 |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Backing Material | Plastic |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Weight | C |
Resistance Properties | Tear |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated |
Backing Material Type | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Backing Material & Wt | C Wt Plastic |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Plastic, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit 500, Overall Diameter 6 in, Series G2, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- VSM Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X (283704)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- DIABLO Sanding Belt, 4" W, 24" L, 36 Grit (DCB424036S02G)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 180 Grit, PK50 (11025035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 120 Grit, PK50 (11023035)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- Finish 1St Hook & Loop Sanding Discs