Shop All Hook & Loop Sanding Discs
Finish 1St
Hook/Loop Sanding Disc, 6 In., 2000G, PK50
Mfr # 11035035
Zoro # G5121907
product price: $49.85
/pk 50, $1.00/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11035035
- Zoro # G5121907
- UPC # 82354026066
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | 2000 |
Abrasive Type | Coated |
Abrasive Grade | Micro Fine |
Disc Backing Material | Cloth |
Series | G2 |
Color | Gray |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Abrasive Grit | 2000 / P5000 |
Backing Material | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | 2000 |
Abrasive Type - Grade - Grit | Coated - 2000 / P5000 |
Backing Material Type | Cloth |
Backing Material & Wt | C Wt Cloth |
Backing Material Weight | C |
Resistance Properties | Tear |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Grade Ultra Fine, Grit 2000, Overall Diameter 6 in, Series G2, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 220 G, SC (02007)
- GLASS RENU GlassRenu RenuDisks Gray 3 Inch (106-4035)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136206)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 400 G, PK50 (8505035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- Finish 1St Hook & Loop Sanding Discs