Shop All Hook & Loop Sanding Discs
Finish 1St
Hook/Loop Sanding Disc, 6 In., 1200G, PK50
Mfr # 11033035
Zoro # G5121961
product price: $37.99
/pk 50, $0.76/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11033035
- Zoro # G5121961
- UPC # 82354026042
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | 1200 |
Abrasive Type | Coated |
Backing Weight | C |
Abrasive Grade | Micro Fine |
Abrasive Grit | 1200 / P3000 |
Series | G2 |
Item | Hook-and-Loop Sanding Disc |
Color | Gray |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Resistance Properties | Tear |
Coating Coverage | Open |
Backing Material Type | Cloth |
Disc Grit | 1200 |
Backing Material Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 1200 / P3000 |
Backing Material & Wt | C Wt Cloth |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight C, Coating Coverage Open, Grade Ultra Fine, Grit 1200, Overall Diameter 6 in, Series G2, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set on 1/4 Inch Shank in a Metal Case (5429545)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- FIELD TOOL SUPPLY CO Small Hand Scratch Brushes, WEILER 44189 (6544189)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 (77696007745)
- Finish 1St Hook & Loop Sanding Discs