Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 80 Grit, PK50
Mfr # 11021035
Zoro # G5754415
product price: $50.25
/pk 50, $1.01/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11021035
- Zoro # G5754415
- UPC # 82354026745
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 80 / P80 |
Color | Gray |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Backing Material | Cloth |
Series | Sanding Disc |
Backing Weight | D |
Backing Material Weight | D |
Backing Material & Wt | D Wt Cloth |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material Type | Cloth |
Disc Grit | 80 |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Grade Coarse, Grit 80, Overall Diameter 6 in, Series Sanding Disc, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- CGW ABRASIVES CutOff Whl, 3x1/16x3/8, T1, ZA36-R-BF (36174)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 80 Grit (40095)
- NORTON CO Economy Flexible Sanding Pad, 150-Grit, PK 48 (04065)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 180 Grit, PK50 (11025035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- UNEEDA Sanding Disc 5" UNEELON Hook & Loop Medium (Maroon) (M-159627)
- Finish 1St Hook & Loop Sanding Discs