Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 400 Grit, PK50
Mfr # 11028035
Zoro # G5754351
product price: $31.15
/pk 50, $0.62/ea
Sold in multiples of 5 for $155.75
$155.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11028035
- Zoro # G5754351
- UPC # 82354026967
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Coating Coverage Open, Grade Super Fine, Grit 400, Overall Diameter 6 in, Series Sanding Disc, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P120 G, AlO, PK100 (66261131632)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- 3M 2" 120G WHITE BRISTLE DISC - EA (3M18733)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 1-1/2 D, Grit 50 (66623334943)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 180 Grit, PK50 (11025035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- MIRKA Mirka Ma9A.129.Ap 3X4 Abranet Mesh Grip Sheet (MA9A.129.AP)
- Finish 1St Hook & Loop Sanding Discs