Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 40 Grit, PK50
Mfr # 11020035
Zoro # G5754421
product price: $66.19
/pk 50, $1.32/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11020035
- Zoro # G5754421
- UPC # 82354026936
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Coated |
Abrasive Grade | Coarse |
Series | Sanding Disc |
Backing Material | Cloth |
Abrasive Grit | 40 / P40 |
Disc Backing Material | Cloth |
Backing Weight | D |
Color | Gray |
Item | Hook-and-Loop Sanding Disc |
Backing Material & Wt | D Wt Cloth |
Backing Material Weight | D |
Backing Material Type | Cloth |
Disc Grit | 40 |
Abrasive Type - Grade - Grit | Coated - 40 / P40 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Grade Coarse, Grit 40, Overall Diameter 6 in, Series Sanding Disc, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31418)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002715)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-001107)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- MIRKA Grip Disc, 5", P320, PK50 (23-612-320)
- Finish 1St Hook & Loop Sanding Discs