Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 320 Grit, PK50
Mfr # 11027035
Zoro # G5754360
product price: $35.99
/pk 50, $0.72/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11027035
- Zoro # G5754360
- UPC # 82354026776
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Coating Coverage Open, Grade Very Fine, Grit 320, Overall Diameter 6 in, Series Sanding Disc, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CHICAGO PNEUMATIC SANDING BELT 10PC SET 60GRIT 3/8"X13" (CP8940169003)
- OSBORN Knot Wire Wheel Brush, 6", 0002604700 (0002604700)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254443017)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 180 Grit, PK50 (11025035)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- Finish 1St Hook & Loop Sanding Discs