Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 220 Grit, PK50
Mfr # 11026035
Zoro # G5754379
original price:
$49.19
9% off
new price: $44.29
/pk 50, $0.89/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11026035
- Zoro # G5754379
- UPC # 82354026769
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 220 |
Abrasive Type | Coated |
Color | Gray |
Abrasive Grade | Fine |
Backing Weight | D |
Backing Material | Cloth |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Cloth |
Abrasive Grit | 220 / P220 |
Series | Sanding Disc |
Backing Material & Wt | D Wt Cloth |
Backing Material Type | Cloth |
Number of Vacuum Holes | Non-Vacuum |
Backing Material Weight | D |
Disc Grit | 220 |
Abrasive Type - Grade - Grit | Coated - 220 / P220 |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Grade Fine, Grit 220, Overall Diameter 6 in, Series Sanding Disc, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2 Dia, 3 L, 24GR, AO (61463622218)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41827)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- STENS Dressing Wheel Tool - Used - Shaping Grinding Wheels; 700-518 (700-518)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 180 Grit, PK50 (11025035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- 3M Clean Sanding Pad Hook Saver 28325, 3inx4in 33 Holes, 20/pk (7100114589)
- Finish 1St Hook & Loop Sanding Discs