Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 180 Grit, PK50
Mfr # 11025035
Zoro # G5754388
product price: $52.19
/pk 50, $1.04/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11025035
- Zoro # G5754388
- UPC # 82354026752
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Series | Sanding Disc |
Backing Weight | D |
Abrasive Grit | 180 / P180 |
Color | Gray |
Abrasive Grade | Fine |
Disc Backing Material | Cloth |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Cloth |
Backing Material & Wt | D Wt Cloth |
Backing Material Type | Cloth |
Disc Grit | 180 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 180 / P180 |
Backing Material Weight | D |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Grade Fine, Grit 180, Overall Diameter 6 in, Series Sanding Disc, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Fine Med Dual Angle Sanding Sponge (TP04155)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- UNITED ABRASIVES/SAIT SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23013)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 400 G, PK50 (8505035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6100)
- Finish 1St Hook & Loop Sanding Discs