Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Sanding Disc, 120 Grit, PK50
Mfr # 11023035
Zoro # G5754406
product price: $49.95
/pk 50, $1.00/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11023035
- Zoro # G5754406
- UPC # 82354026943
- Country of Origin Korea, Republic of
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Backing Weight | D |
Backing Material | Cloth |
Color | Gray |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Disc Backing Material | Cloth |
Series | Sanding Disc |
Vacuum Hole Pattern | Non-Vacuum |
Backing Material & Wt | D Wt Cloth |
Backing Material Type | Cloth |
Backing Material Weight | D |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Disc Grit | 120 |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight D, Grade Medium, Grit 120, Overall Diameter 6 in, Series Sanding Disc, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Wire Wheel, .014" Steel Fill, 1/4" Stem (17923)
- OSBORN Metal Adapter, 3/4" for 1-1/4" Ah (0007505000)
- WEILER Wire Wheel Wire Brush, Threaded Arbor, 3" (96135)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 320 G, PK50 (8504035)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- MIRKA Coarse Cut, Grip Disc, 6", P80, PK25 (40-622-080)
- Finish 1St Hook & Loop Sanding Discs