Shop All Hook & Loop Sanding Discs
Finish 1St
Hook-and-Loop Dsc BU Pad,
Mfr # 11124-035
Zoro # G5121076
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in DA Sanders
- Max. RPM 12,000 RPM
- Color Black
- Attachment Hook-and-Loop
- Backing Pad Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11124-035
- Zoro # G5121076
- UPC # 082354026172
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Item | Hook-and-Loop Disc Backup Pad |
For Use With | 6 in DA Sanders |
Max. RPM | 12,000 RPM |
Color | Black |
Attachment | Hook-and-Loop |
Backing Pad Type | Hook-and-Loop |
Maximum Speed | 12,000 RPM |
Product Type | Backing Pad |
Description
Hook-and-Loop Disc Backup Pad, Product Type Backing Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Maximum Speed 12,000 RPM, Application Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- NORTON ABRASIVES Straight Cup Wheel, 5Diax1.5 Tx1.25AH, PK5 (66252830838)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 80G, PK10 (7000118884)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- FINISH 1ST Conditioning Disc, 2 In., Brown, PK25 (8296035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 80 G, PK50 (8507035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- DIABLO ROS Hook and Lock Disc Assorted, 5", PK50 (DCD050ASTH50G)
- Finish 1St Hook & Loop Sanding Discs