Shop All Back Up Pads
Finish 1St
Hook-and-Loop Disc Pad, 6 In. Dia.
Mfr # 11127035
Zoro # G5136695
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/2
- Accessory Type Hook-and-Loop Disc Pad
- Backing Pad Type Hook-and-Loop
- Product Type Backing Pad
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 11127035
- Zoro # G5136695
- UPC # 82354026189
- Country of Origin United States
- Category Back Up Pads
Details
Item | Hook-and-Loop Disc Pad |
Thickness | 1/2 |
Accessory Type | Hook-and-Loop Disc Pad |
Backing Pad Type | Hook-and-Loop |
Product Type | Backing Pad |
Color | Black |
Attachment | Hook-and-Loop |
Description
Hook-and-Loop Disc Pad, Product Type Backing Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Thickness 1/2 In., Application Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727101)
- PFERD 3/8" Power Tube Brush - .004 Brass Wire, 1/8" Stem, SS/SS (83412)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- WEILER 3/8" Power Tube Brush, .004" Wire Fill, 1" Brush Length (21082)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- FINISH 1ST Mini Grinding Disc, 2 In., 36 Grit, PK25 (8431035)
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 (8433035)
- HTI Mini HOOK AND LOOP Black Foam Pad - 3.5" (HB-35)
- Finish 1St Back Up Pads