Shop All Wall Repair Patching
This Product is Discontinued
Finish 1St
Glazing and Spot Putty, 2 oz., Tube, Red (Discontinued)
Mfr # 8751-036
Zoro # G5045332
This Product is Discontinued
Key Features
- Container Type Tube
- Size 2 oz.
- Color Red
- Adheres To Bare Metal and Hardened Plastic Fibers
- Application Fills PinHoles, Scratches, Chips and Dimples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 8751-036
- Zoro # G5045332
- UPC # 082354287511
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2 oz. |
Details
Item | Glazing and Spot Putty |
Container Type | Tube |
Color | Red |
Adheres To | Bare Metal and Hardened Plastic Fibers |
Application | Fills PinHoles, Scratches, Chips and Dimples |
Product Type | Glazing and Spot Putty |
Description
Glazing and Spot Putty, Container Size 2 oz, Product Type Glazing and Spot Putty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.