Shop All Sandpaper Sheets
Finish 1St
Finishing Block Refills, G2,320 G, PK15
Mfr # 12187035
Zoro # G5136826
original price:
$9.99
43% off
new price: $5.65
/pk 15, $0.38/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hook-and-Loop
- Width 3"
- Length 11"
- Grade Extra Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 12187035
- Zoro # G5136826
- UPC # 82354026660
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 11" |
Sheet Width x Length | 3 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 3 in |
Sheet Dimensions | 3x11 |
Details
Item | 5" Finishing Block Refill |
Grit | 320 |
Backing Material | Hook-and-Loop |
Grade | Extra Fine |
Series | G2 |
Attachment Type | Hook-and-Loop |
Abrasive Material | Aluminum Oxide |
Color | Gray |
Description
Finishing Block Refill, Abrasive Material Aluminum Oxide, Backing Material Hook-and-Loop, Grit 320, Series G2, Overall Length 11 in, Overall Width 3 in, Attachment Type Hook-and-Loop, Color Gray, Grade Very Fine, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, DF-BL, Brown (7100029969)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit (RFD-50A060)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- OSBORN Crimped Wire End Brush, 1", 0003008300 (0003008300)
- FINISH 1ST Finishing Block Refills, G2,120 Gr., PK15 (12183035)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 220 G, PK25 (11040035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2000 G, PK25 (11058035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25 (11054035)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, 150 Grit (78072775787)
- Finish 1St Sandpaper Sheets