Shop All Sandpaper Sheets
Finish 1St
Finishing Block Refills, G2,220 G, PK15
Mfr # 12186035
Zoro # G5098624
product price: $5.19
/pk 15, $0.35/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hook-and-Loop
- Width 3"
- Length 11"
- Grade Extra Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 12186035
- Zoro # G5098624
- UPC # 82354026653
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 11" |
Sheet Dimensions | 3x11 |
Overall Length | 11 in |
Sheet Width x Length | 3 in W x 11 in L |
Overall Width | 3 in |
Details
Item | 5" Finishing Block Refill |
Grit | 220 |
Backing Material | Hook-and-Loop |
Grade | Extra Fine |
Series | G2 |
Attachment Type | Hook-and-Loop |
Color | Gray |
Abrasive Material | Aluminum Oxide |
Description
Finishing Block Refill, Abrasive Material Aluminum Oxide, Backing Material Hook-and-Loop, Grit 220, Series G2, Overall Length 11 in, Overall Width 3 in, Attachment Type Hook-and-Loop, Color Gray, Grade Very Fine, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- 3M Cartridge Roll (7100086095)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90046)
- RUKO Rapid Deburrer, Exchangeable (107054)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25 (11054035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #800 (M-128516)
- Finish 1St Sandpaper Sheets