Shop All Sandpaper Sheets
Finish 1St
Finishing Block Refills, G2,180 G, PK15
Mfr # 12185035
Zoro # G5100767
original price:
$5.19
4% off
new price: $4.95
/pk 15, $0.33/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hook-and-Loop
- Width 3"
- Length 11"
- Grade Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 12185035
- Zoro # G5100767
- UPC # 82354026646
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 11" |
Overall Width | 3 in |
Overall Length | 11 in |
Sheet Width x Length | 3 in W x 11 in L |
Sheet Dimensions | 3x11 |
Details
Item | 5" Finishing Block Refill |
Grit | 180 |
Backing Material | Hook-and-Loop |
Grade | Fine |
Series | G2 |
Attachment Type | Hook-and-Loop |
Abrasive Material | Aluminum Oxide |
Color | Gray |
Description
Finishing Block Refill, Abrasive Material Aluminum Oxide, Backing Material Hook-and-Loop, Grit 180, Series G2, Overall Length 11 in, Overall Width 3 in, Attachment Type Hook-and-Loop, Color Gray, Grade Very Fine, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon (61500295854)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51147)
- FINISH 1ST Finishing Block Refills, G2,120 Gr., PK15 (12183035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1500 G, PK25 (11057035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 220 G, PK25 (11040035)
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- X1 TOOLS 320 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0320-FSx50)
- Finish 1St Sandpaper Sheets