Shop All Sandpaper Sheets
Finish 1St
Finishing Block Refills, G2,120 Gr., PK15
Mfr # 12183035
Zoro # G5100776
product price: $5.15
/pk 15, $0.34/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hook-and-Loop
- Width 3"
- Length 11"
- Grade Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 12183035
- Zoro # G5100776
- UPC # 82354026639
- Country of Origin Korea, Republic of
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 11" |
Sheet Dimensions | 3x11 |
Sheet Width x Length | 3 in W x 11 in L |
Overall Length | 11 in |
Overall Width | 3 in |
Details
Item | 5" Finishing Block Refill |
Grit | 120 |
Backing Material | Hook-and-Loop |
Grade | Fine |
Series | G2 |
Attachment Type | Hook-and-Loop |
Abrasive Material | Aluminum Oxide |
Color | Gray |
Description
Finishing Block Refill, Abrasive Material Aluminum Oxide, Backing Material Hook-and-Loop, Grit 120, Series G2, Overall Length 11 in, Overall Width 3 in, Attachment Type Hook-and-Loop, Color Gray, Grade Fine, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Bcksplsh Radius Dsc Pad, 1/2" (58022)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR (66623340058)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25 (11054035)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 (66254487400)
- Finish 1St Sandpaper Sheets