Shop All Sandpaper Sheets
Finish 1St
Finishing Block Kit, 5 1/4 In., PK3
Mfr # 12192035
Zoro # G5100706
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80, 180, 320
- Width 3"
- Length 5"
- Grade Medium, Fine, Extra Fine
- Series G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 12192035
- Zoro # G5100706
- UPC # 82354026615
- Country of Origin Multiple
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 5" |
Overall Length | 5 in |
Overall Width | 3 in |
Width x Length | 3 in x 5 in |
Details
Item | 5" Finishing Block Kit |
Grit | 80, 180, 320 |
Grade | Medium, Fine, Extra Fine |
Series | G2 |
For Use With | Sandpaper |
Material | Foam |
Attachment Type | Hook-and-Loop |
Color | Yellow |
Abrasive Material | Aluminum Oxide |
Abrasive Mounting Type | Hook-and-Loop |
Pad Shape | Rectangle |
brand-mfr model | FINISH 1ST - 12192035 |
Compatible Abrasive Type | Sandpaper Sheets |
Device Material | Foam |
Description
Finishing Block Kit, Abrasive Mounting Type Hook-and-Loop, Device Material Foam, Overall Length 5 in, Overall Width 3 in, Color Yellow, Pad Shape Rectangle, Series G2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr (CB-SL4D)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 80 (08834137451)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 2500 G, PK25 (11189035)
- FINISH 1ST Finishing Block Refills, G2,320 G, PK15 (12187035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- FINISH 1ST Finishing Block Refills, G2,180 G, PK15 (12185035)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 1000 G, PK25 (11055035)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Very Fine (66261130331)
- Finish 1St Sandpaper Sheets