Shop All Hand Sanders
Finish 1St
Finishing Block Kit, 11inL x 2-3/4inW, PK7
Mfr # 8353035
Zoro # G5754196
original price:
$22.89
48% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Width 2 3/4 in
- Attachment Type Adhesive/PSA
- For Use With Sandpaper
- Material Aluminum oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8353035
- Zoro # G5754196
- UPC # 82354026929
- Country of Origin United States
- Category Hand Sanders
Dimensions
Length | 11 in |
Width | 2 3/4 in |
Width x Length | 2 3/4 in x 11 in |
Overall Length | 11 in |
Overall Width | 2 3/4 in |
Details
Attachment Type | Adhesive/PSA |
For Use With | Sandpaper |
Material | Aluminum oxide |
Item | Finishing Block Kit |
Pad Shape | Rectangle |
brand-mfr model | FINISH 1ST - 8353035 |
Abrasive Mounting Type | PSA |
Color | Yellow |
Device Material | Foam |
Compatible Abrasive Type | Sandpaper Sheets |
Description
Finishing Block Kit, Abrasive Mounting Type PSA, Device Material Foam, Overall Length 11 in, Overall Width 2 3/4 in, Color Yellow, Pad Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- RIDGID Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (E-5114)
- FINISH 1ST Finishing Block Kit, 5-1/4inL x 3inW, PK7 (8352035)
- 3M Hand Pad Holder, Hook/Loop, PK10 (961)
- MOTOR GUARD Wonder Block (740)
- KEYSCO TOOLS Hand Sanding Block, PSA (77550)
- 3M Stikit Hand Block Soft, 2-3/4"X5" (MMM5442)
- MOTOR GUARD Sanding Block Soft Block Flexible (SB-1)
- EEZER PRODUCTS 2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA (1411)
- Finish 1St Hand Sanders