Shop All Fiber Discs
Finish 1St
Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25
Mfr # 3115035
Zoro # G5754108
original price:
$29.96
30% off
new price: $20.95
/pk 25, $0.84/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 3115035
- Zoro # G5754108
- UPC # 82354028114
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Connection Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 36, Overall Diameter 4 1/2 in, Series Fiber Disc, Maximum Operating Speed 20,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Red, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Medium, 60 Grit, 5" dia. (66261132142)
- WEILER 9" x 1/16" TIGER AO Type 27 Cutting Wheel, A60T, 7/8" A.H. (57047)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 50G, TS (66261129720)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- WEILER 4 Wolverine AO RFD 50AO Grit 5/8 Arbor Hole (59493)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- Finish 1St Fiber Discs