Shop All Fiber Discs
Finish 1St
Fiber Disc, 24 Grit, 8000 Max. RPM, PK25
Mfr # 3134035
Zoro # G5754080
$30.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish 1St
- MFR # 3134035
- Zoro # G5754080
- UPC # 82354028138
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Fiber |
Max. RPM | 8,000 RPM |
Color | Red |
Grade | Extra Coarse |
Backing Material | Fiber |
Vacuum Hole Design | Non-Vacuum |
Series | Fiber Disc |
Grit | 24 |
Item | Fiber Disc |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 24, Overall Diameter 7 in, Series Fiber Disc, Maximum Operating Speed 8,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Red, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149151)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616471)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- WEILER 4-1/2 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60401)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 80G, PK25 (66623353312)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 150 Grit (40306)
- Finish 1St Fiber Discs