Shop All Fiber Discs
Finish 1St
Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25
Mfr # 3114035
Zoro # G5754117
original price:
$28.15
8% off
new price: $25.89
/pk 25, $1.04/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Abrasive Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 3114035
- Zoro # G5754117
- UPC # 82354028107
- Country of Origin Turkey
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connection Size & Type | 7/8 in Unthreaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Not Applicable, Grit 24, Overall Diameter 4 1/2 in, Series Fiber Disc, Maximum Operating Speed 20,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Red, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066676)
- WALTER SURFACE TECHNOLOGIES Allsteel 2-3/8 in. Mtd Cup Brush Stainless Steel (09C068)
- SUPERIOR STEEL 1-1/2" x 16" Stainless Steel Tube Brush (S1614)
- DYNABRADE T27D/CWheel, 4"dia.X3/8", AO (79429)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- FINISH 1ST Fiber Disc, 36 Grit, 20,000 Max. RPM, PK25 (3115035)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 120 Grit (40738)
- Finish 1St Fiber Discs