Shop All Hook & Loop Sanding Discs
Finish 1St
Conditioning Disc, 2 In., Red, PK25
Mfr # 8297035
Zoro # G5122126
original price:
$31.85
9% off
new price: $28.69
/pk 25, $1.15/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Non-Woven
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8297035
- Zoro # G5122126
- UPC # 82354026301
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Non-Woven |
Grit | 80 |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Abrasive Grit | 80 |
Disc Attachment System | TR Roll-On/Off |
Color | Red |
Item | Quick Change Sanding Disc |
Backing Material | Paper |
Disc Attachment Type | Shank |
Max. RPM | 25,000 RPM |
Abrasive Grade | Coarse |
Quick Change System | TR |
Maximum Operating Speed | 25,000 RPM |
Quick-Change System | TR |
Description
Quick Change Sanding Disc, Abrasive Type Non-Woven, Abrasive Material Non-Woven, Backing Material Paper, Grade Coarse, Grit 80, Overall Diameter 2 in, Quick Change System TR, Maximum Operating Speed 25,000 RPM, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 220 Grit, Very Fine, KK711X, Brown (131281)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100G, White (07660788262)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22370)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 220 G, PK50 (8508035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1500G, PK50 (11034035)
- FINISH 1ST Hoop/Loop Disc, 6 In., 180 G, PK50 (8509035)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100064179)
- Finish 1St Hook & Loop Sanding Discs