Shop All Hook & Loop Sanding Discs
Finish 1St
Conditioning Disc, 2 In., Brown, PK25
Mfr # 8296035
Zoro # G5122117
original price:
$32.19
5% off
new price: $30.45
/pk 25, $1.22/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Grade Coarse
- Abrasive Material Non-Woven
- Grit 50
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8296035
- Zoro # G5122117
- UPC # 82354026295
- Country of Origin Italy
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Grade | Coarse |
Abrasive Material | Non-Woven |
Grit | 50 |
Abrasive Type | Non-Woven |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grit | 50 |
Abrasive Grade | Coarse |
Max. RPM | 25,000 RPM |
Disc Attachment Type | Shank |
Color | Brown |
Item | Conditioning Disc |
Backing Material | Paper |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Non-Woven, Backing Material Paper, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Maximum Operating Speed 25,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- RAIN BIRD Riser Cut-Off 1/2X6In (RISERC06)
- CLIMAX METAL PRODUCTS Disc Holder Adaptor, 1/4In, 3InL (M-14-3)
- 3M Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326490)
- FINISH 1ST Conditioning Disc, 2 In., Red, PK25 (8297035)
- FINISH 1ST Surface Cond. Disc, 3 In., Red, PK25 (8299035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1000G, PK50 (11032035)
- FINISH 1ST Hook-and-Loop Sanding Disc, 120 Grit, PK50 (11023035)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 1200G, PK50 (11033035)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P180-Grit, PK 25 (49219)
- Finish 1St Hook & Loop Sanding Discs