Shop All Back Up Pads
Finish 1St
Adhesive/PSA Dsc Backkup Pad, 6D
Mfr # 11122035
Zoro # G5136765
original price:
$26.99
5% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Face Mounting Type Adhesive/PSA
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16 in
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 11122035
- Zoro # G5136765
- UPC # 82354026165
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 6 in |
Back Mounting Size | 5/16 in |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Connector Size & Type | Threaded Shaft - 5/16 in |
Overall Diameter | 6 in |
Connector Size | 5/16 in |
Overall Width | 6 in |
Pad Diameter x Thickness | 6 in Dia x 1/2 in T |
Description
Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Connector Type Threaded Shaft, Device Material Foam, Density Medium, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Gold, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91058)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 7"x5/8-11" 36gr (15X723)
- FINISH 1ST Mini Grinding Disc, 2 In., 50 Grit, PK25 (8432035)
- FINISH 1ST Mini Grinding Disc Holder, 2 in D, Medium (8294035)
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- FINISH 1ST Mini Grinding Disc, 3 In., 36 Grit, PK25 (8434035)
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 (8433035)
- FINISH 1ST Mini Grinding Disc, 3 In., 50 Grit, PK25 (8435035)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Hole Hook & Loop Sander Pad (RSP28)
- Finish 1St Back Up Pads