Shop All Abrasive Pads & Sponges
Finish 1St
Abrasive Hand Pad, 9 In., Maroon, PK10
Mfr # 8327035
Zoro # G5122074
original price:
$19.59
8% off
new price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8327035
- Zoro # G5122074
- UPC # 82354026196
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Pad Dimensions | 6X9 |
Pad Width x Length | 6 in x 9 in |
Overall Length | 9 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 240, 360 |
Grade | Very Fine |
Function | Final surface preparation |
Series | Finish 1st |
Color | Maroon |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series Finish 1st, Overall Length 9 in, Overall Width 6 in, Grit 240, 360, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- WEILER .075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26902)
- SHARK INDUSTRIES 25Pk 2In Surface Prep Disc Med. (Maroon) (13018)
- WESTWARD Cabinet Filter (TT10Z916CFG)
- FINISH 1ST Abrasive Hand Pad, 9 In., Gray, PK10 (8328035)
- NORTON CO Spg Sndg Med/Crs 4-7/8X2-7/8In (00936)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus HD Grouting & Haze Buffer Sponge (00606)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W (CP-001-ESF)
- 3M 6" x 3-7/8" Heavy Duty Final Stripping Pads, PK 2 (10113)
- MIRKA 18-573-448 UF 4 in. x10m Mirlon Scuff Roll Express (MRK-18-573-448)
- Finish 1St Abrasive Pads & Sponges