Shop All Abrasive Pads & Sponges
Finish 1St
Abrasive Hand Pad, 9 In., Gray, PK10
Mfr # 8328035
Zoro # G5122083
product price: $15.35
/pk 10, $1.54/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish 1St
- MFR # 8328035
- Zoro # G5122083
- UPC # 82354026202
- Country of Origin Finland
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grit | 800 |
Grade | Ultra Fine |
Color | Gray |
Function | Final surface preparation |
Series | Finish 1st |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Gray, Grade Ultra Fine, Series Finish 1st, Overall Length 9 in, Overall Width 6 in, Grit 800, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Round bastard file 12" (120354)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4.5"dia, 5/8-11" (07Q049)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (13286)
- VSM Abrasive Belt, 24 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, KK711X (207867)
- FINISH 1ST Abrasive Hand Pad, 9 In., Maroon, PK10 (8327035)
- NORTON CO Sponge Sanding Angled Med (02285)
- 3M Cross Pad 341D, 1inx1inx3/8 in 80 X-weig (7100105538)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P320 (1351-320RP)
- NORTON ABRASIVES Sanding Sponge 120G Med (07660782069)
- 3M 6" x 3-7/8" Heavy Duty Final Stripping Pads, PK 2 (10113)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Green, VF (66261069600)
- Finish 1St Abrasive Pads & Sponges