Fineline Settings

Fineline Settings 4103-CL Shakers 14 oz Clear Cocktail Shaker


product price: $73.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fineline Settings offers a comprehensive assortment of plastic party and catering tableware. Their designs range from classic to contemporary, and the products establish tomorrow’s trends in today’s market. A decade of experience in the disposable tableware industry ensures they know just what the customer wants.
Fineline Settings standards are set high. The commitment to being at the cutting edge of style and originality without ever compromising on quality or practicality is evident in every one of their products, and their mission is to enhance the most upscale event and please the most discriminating customer.

This large model allows you to mix and serve multiple drinks at once and is great for high-traffic occastions. The Clear option can work for even the classiest of events, The three-piece set includes shaker, strainer and lid - all valuable parts that help you make great cocktails, martinis and margaritas. The heavyweight plastic composition is perfect for both indoor and outdoor settings, and can be washed and reused or disposed of after use.

  • Color: Clear.
  • Material: Plastic.
  • 24 per Case.
  • Case Cube: 1.23.
  • 14 oz.
  • Size: 3" Diameter, 7.3" Height.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.