Shop All Industrial Caps & Plugs
Finecables
Protection Cap, Quick Lock, FKM Seal, Black
Mfr # ASICPICPC
Zoro # G811118861
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- For Connector Type RJ45 and USB Bulkhead Connector
- Locking Type Quick Lock
- NEMA Rating NEMA 6, NEMA 6P
- Seal Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASICPICPC
- Zoro # G811118861
- UPC # 813101026738
- Country of Origin China
- Category Industrial Caps & Plugs
Details
Item | Protection Cap |
IP Rating | IP67 |
For Connector Type | RJ45 and USB Bulkhead Connector |
Locking Type | Quick Lock |
NEMA Rating | NEMA 6, NEMA 6P |
Seal Material | FKM |
Cover Material | Polyamide with Glass Fiber |
Cover Color | Black |
Description
Protection Cap, Cover Color Black, Cover Material Polyamide with Glass Fiber, For Connector Type RJ45 and USB Bulkhead Connector, IP Rating IP67, Locking Type Quick Lock, NEMA Rating NEMA 6, NEMA 6P, Seal Material FKM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- LOCKEY Max Guard For Panic Bars Black (MAX-G-B)
- STOCKCAP S Caps-2.000-1.500-0.065-701-89-BLACK, 25PK (210736)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- STOCKCAP EPDM Caps-0.456-1.500-0.060-BLACK, 200PK (315110)
- STOCKCAP Flangeless Plugs-FLP-225-0.886-0.787-1.000-SILICONE-CLEAR, 200PK (532900)
- TY-FLOT FME Cover, 2"dia., PK50 (CBFR2RD)
- STOCKCAP THREADED PLUG-PT-55-LDPE-RED, 100PK (306191)
- Finecables Industrial Caps & Plugs