Shop All Voice & Data Patch Cords
Finecables
Patch Cord, M12 End 1, RJ45 End 2, 5m Cable
Mfr # ASI-M12-RJ45-11105
Zoro # G209769118
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Cable Type Cat5e SFTP
- Application Assembly Lines, Industrial Cabling, Industrial Machinery
- End 1 Mounting Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASI-M12-RJ45-11105
- Zoro # G209769118
- UPC # 810009762560
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Cable Length | 5 m |
Details
Shielded | Yes |
Item | Patch Cord |
Cable Type | Cat5e SFTP |
Application | Assembly Lines, Industrial Cabling, Industrial Machinery |
End 1 Mounting Orientation | Straight |
End 1 Material | TPU |
End 2 Connection Type | RJ45 |
End 2 Mounting Orientation | Straight |
End 2 Number of Pins | 8 |
End 2 Gender | Male |
End 1 Coding | D |
Cable Jacket Color | Black |
End 1 Connection Type | M12 |
End 1 Gender | Male |
Cable Jacket Material | PUR |
Performance Category | Cat5e |
End 2 Material | TPU |
End 1 Number of Pins | 4 |
Description
Patch Cord, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Shielded Yes, Application Assembly Lines, Industrial Cabling, Industrial Machinery, Cable Type Cat5e SFTP, End 1 Material TPU, End 2 Coding Not Applicable, End 2 Material TPU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- TECHFLEX Sleeving, 1.000 In., 5 ft. L, Red (FIN1.00RD5)
- ENET Enet 20M St/Lc Duplex Multimode 62.5/125 Om1 Or Better Orange Fiber (STLC-20M-ENC)
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. (2296)
- ENET Cat6 Orange 1 Foot Slim 28Awg w/ Clear Snagless Molded Boot (Utp) Hq (C6-OR-SCB-1-ENC)
- AXIOM MANUFACTURING Axiom Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool (C6ABCS-W1000-AX)
- AXIOM MANUFACTURING Axiom 15Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-G15-AX)
- COMPREHENSIVE Cat 6 550 MHz Shielded Solid Black Bulk Cable 1000 ft. (CAT6SHBLK-1000)
- ZIOTEK CAT5e Ethernet Flat Cable- with Boot 7ft- Black (119 6406)
- Finecables Voice & Data Patch Cords