Shop All Voice & Data Patch Cords
Finecables
Patch Cord, M12 End 1, RJ45 End 2, 3m Cable
Mfr # ASI-M12-RJ45-11103
Zoro # G509769191
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Cable Type Cat5e SFTP
- End 1 Mounting Orientation Straight
- Performance Category Cat5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASI-M12-RJ45-11103
- Zoro # G509769191
- UPC # 810009762591
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Cable Length | 3 m |
Details
Shielded | Yes |
Item | Patch Cord |
Cable Type | Cat5e SFTP |
End 1 Mounting Orientation | Straight |
Performance Category | Cat5e |
End 2 Mounting Orientation | Straight |
End 2 Connection Type | RJ45 |
End 2 Number of Pins | 8 |
End 1 Number of Pins | 4 |
Cable Jacket Color | Black |
End 2 Gender | Male |
End 2 Material | TPU |
End 1 Gender | Male |
End 1 Material | TPU |
End 1 Connection Type | M12 |
End 1 Coding | D |
Cable Jacket Material | PUR |
Application | Assembly Lines, Industrial Cabling, Industrial Machinery |
IP Rating | IP68 |
Description
Patch Cord, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3 m, Cable Jacket Color Black, Cable Jacket Material PUR, IP Rating IP68, Shielded Yes, Application Assembly Lines, Industrial Cabling, Industrial Machinery, Cable Type Cat5e SFTP, End 1 Material TPU, End 2 Coding Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- TRIPP LITE Molded Patch Cable, Cat5E, 14ft, Black (N002-014-BK)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-25BK)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (2324)
- Finecables Voice & Data Patch Cords