Shop All Voice & Data Patch Cords
Finecables
Patch Cord, M12 End 1, RJ45 End 2, 1m Cable
Mfr # ASI-M12-RJ45-11101
Zoro # G009769066
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Cable Type Cat5e SFTP
- End 1 Connection Type M12
- Cable Length 1 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASI-M12-RJ45-11101
- Zoro # G009769066
- UPC # 810009762607
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Cable Length | 1 m |
Details
Shielded | Yes |
Item | Patch Cord |
Cable Type | Cat5e SFTP |
End 1 Connection Type | M12 |
End 2 Number of Pins | 8 |
Application | Assembly Lines, Industrial Cabling, Industrial Machinery |
End 2 Gender | Male |
End 2 Connection Type | RJ45 |
Performance Category | Cat5e |
End 1 Gender | Male |
End 2 Material | TPU |
End 1 Material | TPU |
End 1 Number of Pins | 4 |
End 1 Coding | D |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
End 2 Mounting Orientation | Straight |
IP Rating | IP68 |
Cable Jacket Color | Black |
Description
Patch Cord, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, IP Rating IP68, Shielded Yes, Application Assembly Lines, Industrial Cabling, Industrial Machinery, Cable Type Cat5e SFTP, End 1 Material TPU, End 2 Coding Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Black (AT1503EV-BK)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- Finecables Voice & Data Patch Cords