Shop All Voice & Data Jack Accessories
Finecables
Adapter, 48.9 mm D, 24.7 mm H, 23.5 mm W
Mfr # ASITPA-4512MD-S
Zoro # G011118890
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.7 mm
- Width 23.5 mm
- Depth 48.9 mm
- IP Rating IP67
- End 1 Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASITPA-4512MD-S
- Zoro # G011118890
- UPC # 810009762546
- Country of Origin China
- Category Voice & Data Jack Accessories
Dimensions
Height | 24.7 mm |
Width | 23.5 mm |
Depth | 48.9 mm |
Details
Item | Adapter |
IP Rating | IP67 |
End 1 Gender | Male |
Maximum Current | 1.5 A |
Maximum Operating Temperature | 80 Degrees C |
Minimum Operating Temperature | -25 Degrees C |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
Maximum Voltage | 150 V DC |
Shielded | Yes |
Housing Material | Nickel Plated Brass |
End 1 Number of Pins | 4 |
End 1 Mounting Orientation | Straight |
End 2 Connection Type | RJ45 |
Description
Adapter, Shielded Yes, Maximum Current 1.5 A, End 1 Number of Pins 4, End 1 Gender Male, Maximum Voltage 150 V DC, End 1 Connection Type M12, End 2 Connection Type RJ45, End 2 Number of Pins 8, End 2 Thread Not Applicable, IP Rating IP67, End 1 Thread Not Applicable, End 1 Mounting Orientation Straight, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Housing Material Nickel Plated Brass, Width 23.5 mm, Depth 48.9 mm, Height 24.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-240A)
- HARTING Removal Tool Han E (09990000319)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- QUEST TECHNOLOGY INTERNATIONAL Patchloc Rj45 Locking Clips - Kit (25 Clips &Amp; 2 Keys) (NLC-8003K-25)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- SWE-TECH 3C Brush Style Cable Pass-Through Wall Plate Insert with half-moon cover, single gang, white (FWT301-6001)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- Finecables Voice & Data Jack Accessories