Shop All Voice & Data Jack Accessories
Finecables
Adapter, 35 mm D, 38 mm H, 23.5 mm W
Mfr # ASITPA-4512FD-RA
Zoro # G911118860
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 mm
- Depth 35 mm
- IP Rating IP67
- Housing Material Nickel Plated Brass
- Height 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finecables
- MFR # ASITPA-4512FD-RA
- Zoro # G911118860
- UPC # 810009763901
- Country of Origin China
- Category Voice & Data Jack Accessories
Dimensions
Width | 23.5 mm |
Depth | 35 mm |
Height | 38 mm |
Details
Item | Adapter |
IP Rating | IP67 |
Housing Material | Nickel Plated Brass |
Maximum Operating Temperature | 80 Degrees C |
Shielded | Yes |
End 1 Gender | Female |
Maximum Voltage | 150 V DC |
End 2 Number of Pins | 8 |
End 1 Number of Pins | 4 |
Minimum Operating Temperature | -25 Degrees C |
Maximum Current | 1.5 A |
End 2 Mounting Orientation | Right Angle |
End 2 Connection Type | RJ45 |
End 1 Connection Type | M12 |
Description
Adapter, Shielded Yes, Maximum Current 1.5 A, End 1 Number of Pins 4, End 1 Gender Female, Maximum Voltage 150 V DC, End 1 Connection Type M12, End 2 Connection Type RJ45, End 2 Number of Pins 8, End 2 Thread Not Applicable, IP Rating IP67, End 1 Thread Not Applicable, End 2 Mounting Orientation Right Angle, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -25 Degrees C, Housing Material Nickel Plated Brass, Width 23.5 mm, Depth 35 mm, Height 38 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- HARTING Han D F Crimp Contact Ag Awg 20, PK 100 (09150006203)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- STEREN Modular Plug 8C RJ45 Flat Stranded UL (301-068)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ALLEN TEL RS232 Adapter Kit, 8-Conductor Jack to Male (ATRA8M)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- Finecables Voice & Data Jack Accessories